Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ace Chromatography Column

Catalog No. 111009473 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
46 cm
61 cm
Diameter (Metric):
10 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-9473 46 cm 10 mm
11-100-9077 61 cm 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9473 Supplier MilliporeSigma™ Supelco™ Supplier No. Z1371111EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

No. 15 Ace-Thred at top and 2 mm bore, solid-PTFE stopcock-plug (tapered 1:5) at bottom. Supplied with nylon and FETFE™ O-ring for connecting 12.5 to 14 mm O.D. tube to column, and with tubing connector.

Note: When using tubing connector, O-ring supplied with bushing is NOT necessary. Fritted disc has 70 to 100 μm porosity, sealed into bottom of column.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 10 mm
Length (Metric) 46 cm
Particle Size Not Applicable
Pore Size 100 Å
Stationary Phase C18 (octadecyl)
Product Line Ace
Column Type Chromatography
Material Borosilicate Glass
Technique HPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.