Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Ace Large Chromatography Column, 1,200 mm

Catalog No. 111006069 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric):
150 mm
Volume (Metric):
21.20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Volume (Metric)
11-100-6069 150 mm 21.20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-6069 Supplier MilliporeSigma™ Supelco™ Supplier No. Z1801491EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Suitable for ion-exchange or activated-carbon work. Order column adapters separately.

Rugged borosilicate glass column with No. 50 internal Ace-Threds on ends to which a wide variety of upper and lower adapters can be fitted.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 150 mm
Length (Metric) 1200 mm
Product Line Ace
Volume (Metric) 21.20 L
Column Type Chromatography
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.