Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acetonitrile with 0.1% (v:v) Trifluoroacetic Acid, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™
Click to view available options
Quantity:
2.5 L
4 L
Specifications
Specifications
Density | 0.786 g/cm3 at 20 °C |
Quantity | 2.5 L |
Explosion Limit | 3 to 17% (V) |
Flash Point | 2 °C |
Ignition Point | 524 °C |
Packaging | Glass Bottle |
Vapor Pressure | 97 hPa at 20 °C |
Grade | Hypergrade |
Safety and Handling
Recommended Storage | Store at 2 to 30 °C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction