Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acetonitrile, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™
Shop All MilliporeSigma Products
Click to view available options
Quantity:
1 L
2.5 L
4 L
Specifications
Specifications
| Melting Point | -45.7°C |
| Acidity | ≤ 0.0001 meq/g |
| Alkalinity | ≤ 0.0002 meq/g |
| Density | 0.78 g/cm3 at 20 °C |
| Boiling Point | 81.6°C |
| Quantity | 1 L |
| Explosion Limit | 3 to 17% (V) |
| Flash Point | 2 °C |
| Ignition Point | 524 °C |
| Packaging | Glass Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction