Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acetonitrile, Hypergrade, For LC-MS LiChrosolv™, MilliporeSigma™
Shop All MilliporeSigma Products
Click to view available options
Quantity:
1 L
2.5 L
4 L
Specifications
Specifications
Melting Point | −45.7°C |
Density | 0.786 g/cm3 (at 20°C) |
Boiling Point | 81.6°C (1013 hPa) |
Quantity | 4 L |
Explosion Limit | 3.0 to 17% (V) |
Flash Point | 2°C |
Ignition Point | 524°C |
Packaging | Glass Bottle |
Residue after Evaporation | ≤ 1.0 mg/L |
Vapor Pressure | 97 hPa (20°C) |
Show More |
Safety and Handling
Recommended Storage | Store at 5 to 30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction