Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Acetonitrile, LC-MS Grade For Liquid Chromatography- Mass Spectrometry, OmniSolv™, MilliporeSigma™
Click to view available options
Quantity:
1 L
Packaging:
Glass Bottle
Specifications
Specifications
Melting Point | -45.7°C |
Boiling Point | 81.6°C (1013 hPa) |
Quantity | 1 L |
Flash Point | 2°C |
Packaging | Glass Bottle |
Physical Form | Clear Liquid |
Residue after Evaporation | 1ppm |
Titratable Acid | 1µeq/g |
Vapor Pressure | 97 hPa (20°C) |
Water | 0.02% |
Show More |
Safety and Handling
EINECSNumber | 200-835-2 |
RTECSNumber | AL7700000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction