Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Acid Cabinets
SCI_ED

Catalog No. p-2378433 Shop All SciMatCo Products
Encompass
Click to view available options
Product Type:
Acids Cabinet (Fully-lined)
Acids Cabinet (Partially-lined)

Catalog No. S51073MF

Supplier: SciMatCo SC8051/EMD

Only null left
Add to Cart
Add to Cart

Polypropylene lock assembly, padlock with two keys.

  • Constructed of 1 in. (2.5cm) thick plywood with acid-resistant epoxy paint
  • Wooden dowel hinge assembly eliminates the problem of hinge deterioration
  • Single fixed shelf is positioned for storage of large 4L bottles on top shelf and 2.5L bottles on bottom shelf
  • Recessed top with polypropylene tray, holds 12L of spilled liquid
  • Floor includes 2 in. (5.1cm) liquid-tight trough
  • Storage capacity: thirty 2.5L or ninety 500mL bottles
  • Partially lined model has polypropylene on the floor, shelf and top tray
  • Fully lined model has polypropylene on the floor, interior walls, interior top and top tray

Order Info

Exterior: 20D x 31W x 36.5 in.H (50.8 x 78.7 x 92.7cm); Interior: 17.13D x 29W x 28.5 in.H (43.5 x 73.7 x 72.4cm); Additional polypropylene slide-in isolation compartment available as an accessory (Cat. No. S51074)

Specifications

Product Type Acids Cabinet (Fully-lined)
Dimensions (D x W x H) Interior 17.13 x 29 x 28.5 in.
Load Bearing Capacity 30 x 2.5 L
Depth (Metric) Interior 43.5 cm
Depth (Metric) Exterior 50.8 cm
Height (Metric) Interior 72.4 cm
Width (Metric) Exterior 78.7 cm
Height (Metric) Exterior 92.9 cm
Width (Metric) Interior 73.7 cm
No. of Shelves 1
No. of Doors 2
Door Style Interlocking
Width (English) Exterior 31 in.
Width (English) Interior 29 in.
Includes Four leveling feet, recessed top with liquid tight Polypropylene tray, one fixed position shelf, liquid tight 2 in. trough to contain accidental spills, Polypropylene lock assembly, partially lined Polypropylene interior liner
Height (English) Interior 28.5 in.
Height (English) Exterior 36.6 in.
Description Liner: Polypropelene
Certifications/Compliance NFPA, OSHA
Depth (English) Interior 17.13 in.
Color Blue
Surface Coating Epoxy
Material Wood (Plywood)
Depth (English) Exterior 20 in.
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.