Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Acid Fast Bacillus Stain Kits

Catalog No. p-4530169 Shop All Epredia Products
Click to view available options
Type:
Acid Fast Bacillus, Blue Secondary Stain Kit

Catalog No. 23-900-659

Supplier: Epredia™ 87015

Only null left
Add to Cart
Add to Cart

Produce optimal staining while reducing precipitate with the Epredia™ Acid Fast Bacillus.

Acid-fast bacilli are stained bright red against a pale blue or pale green background.

Green Secondary Stain Kit includes:

  • Fast Green Stain Solution, 250mL
  • Carbol Fuchsin Solution, 125mL
  • Differentiating Solution, 500mL

Blue Secondary Stain Kit includes:

  • Loeffler Methylene Blue Stain Solution
  • Carbol Fuchsin Solution, 125mL
  • Differentiating Solution, 500mL
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.