Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Acid Rain Science Fair Kit

Shop All Aldon Products


Click to view available options
Class Size:
1 Student
Description
- Collect water samples and use a low range pH indicator with a colorimetric comparison chart.
- Kit Includes:
- 15 mL low range pH indicator
- 6 test tubes
- Color chart
Specifications
Specifications
Color | White |
Grade | 7 to 14 |
Age | 13 to 20 |
Includes | 15 mL Low Range pH Indicator, 6 Test tubes, Color Chart |
Quantity | 1 |
Dimensions (L x W x H) | 4.25 x 4.625 x 5.5 in. |
Class Size | 1 Student |
Product Type | Acid Rain Science Fair Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction