Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AciTek™ 49-252 Latex Cleanroom Gloves

Catalog No. 19014690F
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

AciTek™ latex gloves offer flexibility and comfort for extended wear. Recommended for Class 100/ISO 5 critical environments.

Heavy-duty 100% latex gloves protect against most common mineral acids and oxidizing and etching solutions.

  • Total water-extractable protein <50μg/g as tested per ASTM™ 5712-95
  • Fish-scale texture on fingers and palm provides improved grip on wet and slippery surfaces
  • Hand-specific with straight cuff
  • Unlined
  • Chlorinated inside and out
  • Thickness: 20mil
  • Length: 14 in. (35.5cm)
  • Citrus orange color

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6737
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Cleanroom Class Class 100 (ISO 5)
Color Orange
Exterior Finish Partially Textured
Hand Specific
Latex Free No
Material Latex
Powdered Powder Free
Size 10
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model 49-252 10 174149
Series AciTek™ 49-252
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.