Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY CSH Fluoro-Phenyl Column

Catalog No. NC9052930 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
NC9052930 150 mm 2.1 mm 1/Ea.
50-791-374 30 mm 3 mm 1/Ea.
50-791-372 150 mm 1 mm 1/Ea.
50-791-119 50 mm 2.1 mm 3/Pk.
50-791-121 30 mm 3 mm 3/Pk.
50-791-122 50 mm 3 mm 3/Pk.
50-791-115 100 mm 1 mm 3/Pk.
50-791-120 150 mm 2.1 mm 3/Pk.
50-791-373 50 mm 1 mm 1/Ea.
50-791-375 50 mm 3 mm 1/Ea.
50-791-371 100 mm 1 mm 1/Ea.
50-791-123 100 mm 3 mm 3/Pk.
50-791-124 150 mm 3 mm 3/Pk.
50-791-116 150 mm 1 mm 3/Pk.
50-791-376 150 mm 3 mm 1/Ea.
50-791-117 50 mm 1 mm 3/Pk.
50-791-118 30 mm 2.1 mm 3/Pk.
50-466-158 75 mm 2.1 mm 1/Ea.
50-466-161 75 mm 3 mm 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. NC9052930 Supplier Waters Corporation Supplier No. 186005353
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to maximize selectivity differences, the ACQUITY CSH Fluoro-Phenyl column provides maximum method development freedom, especially when using low pH mobile phases.

  • The non-endcapped sorbent provides you with enhanced retention of acidic compounds.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L43
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.