Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY CSH Phenyl-Hexyl Column

Catalog No. NC9077923 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
NC9077923 100 mm 2.1 mm 1/Ea.
50-791-421 50 mm 2.1 mm 1/Ea.
50-791-425 150 mm 3 mm 1/Ea.
50-791-418 100 mm 1 mm 1/Ea.
50-791-424 50 mm 3 mm 1/Ea.
50-791-127 50 mm 1 mm 3/Pk.
50-791-125 100 mm 1 mm 3/Pk.
50-791-134 150 mm 3 mm 3/Pk.
50-791-128 30 mm 2.1 mm 3/Pk.
50-791-126 150 mm 1 mm 3/Pk.
50-791-130 150 mm 2.1 mm 3/Pk.
50-791-419 150 mm 1 mm 1/Ea.
50-791-131 30 mm 3 mm 3/Pk.
50-791-132 50 mm 3 mm 3/Pk.
50-791-133 100 mm 3 mm 3/Pk.
50-791-420 50 mm 1 mm 1/Ea.
50-791-129 50 mm 2.1 mm 3/Pk.
50-791-422 150 mm 2.1 mm 1/Ea.
50-791-423 30 mm 3 mm 1/Ea.
50-466-157 75 mm 2.1 mm 1/Ea.
50-466-160 75 mm 3 mm 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. NC9077923 Supplier Waters Corporation Supplier No. 186005407
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY CSH Phenyl-Hexyl columns are used to provide alternative analyte selectivity and are a valuable tool for method development.

  • The trifunctionally bonded C6 phenyl ligand is a robust, low bleed sorbents that selectively retains polyaromotic compounds through pi-pi interactions.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L11
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.