Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY HSS C18 SB Column

Catalog No. 50466155 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
50-466-155 75 mm 3 mm
50-465-901 30 mm 2.1 mm
50-465-902 50 mm 2.1 mm
50-465-903 100 mm 2.1 mm
50-465-904 150 mm 2.1 mm
50-465-898 50 mm 1 mm
50-465-899 100 mm 1 mm
50-465-900 150 mm 1 mm
50-466-152 75 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 50-466-155 Supplier Waters Corporation Supplier No. 186005619
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC HSS C18 SB columns are used for low pH separations that contain complex mixtures of basic and non-basic compounds.

  • ACQUITY HSS C18 SB columns give you alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases.
  • ACQUITY HSS C18 SB columns are fully scalable and transferable to HPLC separations.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 75 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.