Learn More
Waters Corporation ACQUITY HSS C18 SB VANGUARD Pre-Column
Shop All Waters Chromatography Solutions Products
Description
- ACQUITY HSS C18 SB columns give you alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases.
- ACQUITY HSS C18 SB columns are fully scalable and transferable to HPLC separations.
- The VanGuard pre-column connects directly to the inlet of the ACQUITY UPLC column which minimizes extra columns volumes and reduces leaking by eliminating additional connections.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 5 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.8 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | No |
| Product Type | VANGUARD Pre-Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.