Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY HSS CYANO Column

Catalog No. NC1191882 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
NC1191882 50 mm 2.1 mm
50-179-450 30 mm 2.1 mm
50-179-452 100 mm 2.1 mm
50-179-447 50 mm 1 mm
50-179-448 100 mm 1 mm
50-179-449 150 mm 1 mm
50-179-451 75 mm 2.1 mm
50-179-453 150 mm 2.1 mm
50-179-454 30 mm 3 mm
50-179-455 50 mm 3 mm
50-179-456 75 mm 3 mm
50-179-457 100 mm 3 mm
50-179-458 150 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. NC1191882 Supplier Waters Corporation Supplier No. 186005986
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY HSS CN columns are fully scalable and transferable to HPLC separations.

  • ACQUITY UPLC HSS CN chemistry is an ultra-performance general purpose propyl cyano bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L10
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.