Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY HSS PFP Column

Catalog No. NC0258193 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
NC0258193 100 mm 2.1 mm
50-179-437 150 mm 2.1 mm
NC0257439 50 mm 2.1 mm
50-179-432 50 mm 1 mm
50-179-433 100 mm 1 mm
50-179-434 150 mm 1 mm
50-179-435 30 mm 2.1 mm
50-179-436 75 mm 2.1 mm
50-179-438 30 mm 3 mm
50-179-439 50 mm 3 mm
50-179-440 75 mm 3 mm
50-179-441 100 mm 3 mm
50-179-442 150 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. NC0258193 Supplier Waters Corporation Supplier No. 186005967
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY HSS PFP columns are fully scalable and transferable to HPLC separations.

  • ACQUITY UPLC HSS PFP is a non-endcapped silica-based column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L43
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.