Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY UPLC BEH C18 Column

Catalog No. NC1546536 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
NC1546536 100 mm 3 mm 1/Ea.
50-818-803 50 mm 2.1 mm 1/Ea.
50-819-191 100 mm 2.1 mm 1/Ea.
50-780-002 100 mm 1 mm 3/Pk.
50-780-003 50 mm 2.1 mm 3/Pk.
50-780-004 100 mm 2.1 mm 3/Pk.
50-781-081 100 mm 1 mm 1/Ea.
50-781-083 30 mm 2.1 mm 1/Ea.
50-781-086 150 mm 2.1 mm 1/Ea.
50-780-001 50 mm 1 mm 3/Pk.
50-780-019 150 mm 1 mm 3/Pk.
50-780-023 150 mm 2.1 mm 3/Pk.
50-780-046 30 mm 2.1 mm 3/Pk.
50-781-080 50 mm 1 mm 1/Ea.
50-781-082 150 mm 1 mm 1/Ea.
NC0754419 150 mm 3 mm 1/Ea.
50-466-024 50 mm 3 mm 1/Ea.
50-466-140 75 mm 2.1 mm 1/Ea.
50-791-027 30 mm 3 mm 3/Pk.
50-791-171 30 mm 3 mm 1/Ea.
50-791-029 100 mm 3 mm 3/Pk.
50-791-028 50 mm 3 mm 3/Pk.
50-791-030 150 mm 3 mm 3/Pk.
50-466-145 75 mm 3 mm 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. NC1546536 Supplier Waters Corporation Supplier No. 186004661
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

As the premier column for method development, the ACQUITY UPLC BEH C18 sorbent provides you with the most universal column choice for UPLC separations.

  • The trifunctionally bonded BEH particle gives you the widest usable pH range (pH 1-12), superior low pH stability, and ultra-low column bleed for high sensitivity MS applications.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.