Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp U(H)PLC Column, BEH C18, 130 Å, 1.7 µm, 2.1 x 50 mm

Catalog No. 50782150 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Acquity UPLC column is 50 mm long and has an inner diameter of 2.10 mm with a pore size of 1.7 µm.

  • Length: 50 mm
  • Inner diameter: 2.1 mm
  • Particle size: 1.7 µm
  • Pore size: 130 Å
  • Carbon load: 18.0%
  • Package specification: C18 (RP18, ODS, Octadecyl)
  • Endcapping: Yes
  • Mode: Reversed Phase (RP)
  • pH range: 1 to 12
  • USP number: L1

Catalog No. 50-782-150 Supplier Waters Corp Supplier No. 186004044
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Acquity UPLC column is 50 mm long and has an inner diameter of 2.10 mm with a pore size of 1.7 µm.

  • Length: 50 mm
  • Inner diameter: 2.1 mm
  • Particle size: 1.7 µm
  • Pore size: 130 Å
  • Carbon load: 18.0%
  • Package specification: C18 (RP18, ODS, Octadecyl)
  • Endcapping: Yes
  • Mode: Reversed Phase (RP)
  • pH range: 1 to 12
  • USP number: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.