Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY UPLC BEH Column

Catalog No. 50791175 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
50-791-175 150 mm 3 mm 1/Ea.
50-781-416 50 mm 1 mm 1/Ea.
50-781-417 100 mm 1 mm 1/Ea.
50-781-418 50 mm 2.1 mm 1/Ea.
50-781-419 100 mm 2.1 mm 1/Ea.
50-781-723 150 mm 1 mm 1/Ea.
50-781-726 150 mm 2.1 mm 1/Ea.
50-780-012 100 mm 2.1 mm 3/Pk.
50-782-063 30 mm 2.1 mm 1/Ea.
50-780-009 50 mm 1 mm 3/Pk.
50-780-010 100 mm 1 mm 3/Pk.
50-780-011 50 mm 2.1 mm 3/Pk.
50-780-021 150 mm 1 mm 3/Pk.
50-780-025 150 mm 2.1 mm 3/Pk.
50-780-048 30 mm 2.1 mm 3/Pk.
50-791-173 50 mm 3 mm 1/Ea.
50-791-034 150 mm 3 mm 3/Pk.
50-791-172 30 mm 3 mm 1/Ea.
50-791-174 100 mm 3 mm 1/Ea.
50-791-031 30 mm 3 mm 3/Pk.
50-791-032 50 mm 3 mm 3/Pk.
50-791-033 100 mm 3 mm 3/Pk.
50-466-142 75 mm 2.1 mm 1/Ea.
50-466-147 75 mm 3 mm 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 50-791-175 Supplier Waters Corporation Supplier No. 186004666
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY BEH C8 sorbent is less retentive compared to the ACQUITY BEH C18 sorbent.

  • A method developer may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
  • The trifunctionally bonded BEH particles offer the widest usable pH range (1 - 12), superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L7
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.