Learn More
Description
- The ACQUITY UPLC BEH Glycan Separation Technology Column, also known as BEH Glycan, is optimized for use with ACQUITY UPLC systems with fluorescence detection (FLR), separating the released glycans of biopharmaceuticals as their 2-aminobenzamide (2-AB) derivatives.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 100 mm |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 1/Ea. |
| USP Type | L68 |
| Endcapped | No |
| For Use With (Application) | Glycan |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.