Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY UPLC BEH HILIC Column

Catalog No. 50791186 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
50-791-186 150 mm 3 mm 1/Ea.
50-781-791 150 mm 1 mm 1/Ea.
50-781-792 50 mm 2.1 mm 1/Ea.
50-781-793 100 mm 2.1 mm 1/Ea.
50-781-794 150 mm 2.1 mm 1/Ea.
50-781-789 50 mm 1 mm 1/Ea.
50-781-790 100 mm 1 mm 1/Ea.
50-780-027 50 mm 1 mm 3/Pk.
50-780-028 100 mm 1 mm 3/Pk.
50-780-029 150 mm 1 mm 3/Pk.
50-780-030 50 mm 2.1 mm 3/Pk.
50-780-031 100 mm 2.1 mm 3/Pk.
50-780-032 150 mm 2.1 mm 3/Pk.
50-791-044 100 mm 3 mm 3/Pk.
50-791-185 100 mm 3 mm 1/Ea.
50-791-043 50 mm 3 mm 3/Pk.
50-791-045 150 mm 3 mm 3/Pk.
50-791-184 50 mm 3 mm 1/Ea.
50-466-144 75 mm 2.1 mm 1/Ea.
50-466-149 75 mm 3 mm 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 50-791-186 Supplier Waters Corporation Supplier No. 186004677
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY BEH HILIC columns contain unbonded BEH substrate and are designed to retain and separate very polar compounds.

  • These unique columns are optimized and tested to produce efficient, reproducible separations under HPLC HILIC conditions.
  • More rugged than silica based HILIC phases, the BEH particle's chemical stability results in long column lifetimes.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L3
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.