Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY UPLC BEH300 C4 Column

Catalog No. NC0141998 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
NC0141998 50 mm 1 mm
50-782-443 50 mm 2.1 mm
50-782-445 150 mm 2.1 mm
50-782-444 100 mm 2.1 mm
50-466-134 150 mm 1 mm
NC0141995 100 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. NC0141998 Supplier Waters Corporation Supplier No. 186005589
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters Protein Separation Technology (PrST) columns are QC tested and optimized to separate proteins based on size, hydrophobicity and isoelectric point.

  • If you compare to traditional C18 phases, the C4 ligand is less retentive and will minimize protein carryover, increase protein recovery, and improve peak capacity.

Specifications

Diameter (Metric) 1 mm
Length (Metric) 50 mm
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 300 Å
Quantity 1/Ea.
USP Type L26
Endcapped No
For Use With (Application) Protein
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.