Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY UPLC HSS C18 Column

Catalog No. 50791193 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
50-791-193 150 mm 3 mm 1/Ea.
50-781-822 50 mm 2.1 mm 1/Ea.
50-781-823 100 mm 2.1 mm 1/Ea.
50-781-824 150 mm 2.1 mm 1/Ea.
50-781-819 50 mm 1 mm 1/Ea.
50-781-820 100 mm 1 mm 1/Ea.
50-781-821 150 mm 1 mm 1/Ea.
50-782-109 30 mm 2.1 mm 1/Ea.
50-780-033 50 mm 1 mm 3/Pk.
50-780-036 50 mm 2.1 mm 3/Pk.
50-780-052 30 mm 2.1 mm 3/Pk.
50-791-052 100 mm 3 mm 3/Pk.
50-791-191 50 mm 3 mm 1/Ea.
50-791-050 30 mm 3 mm 3/Pk.
50-791-190 30 mm 3 mm 1/Ea.
50-791-192 100 mm 3 mm 1/Ea.
50-791-051 50 mm 3 mm 3/Pk.
50-791-053 150 mm 3 mm 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 50-791-193 Supplier Waters Corporation Supplier No. 186004685
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY HSS C18 columns are fully scalable and transferable to HPLC separations.

  • ACQUITY UPLC HSS C18 chemistry is an ultra-performance general purpose C18 bonded phase that provides superior peak shape for bases, increased retention (vs. ACQUITY UPLC BEH C18 columns), and extremely long column lifetimes at low pH.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.