Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY UPLC HSS C18 SB Column

Catalog No. 50791207 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
50-791-207 100 mm 3 mm 1/Ea.
50-782-175 100 mm 2.1 mm 1/Ea.
50-782-174 50 mm 2.1 mm 1/Ea.
50-466-002 150 mm 1 mm 1/Ea.
50-791-196 150 mm 3 mm 1/Ea.
50-791-054 30 mm 3 mm 3/Pk.
50-791-194 30 mm 3 mm 1/Ea.
50-791-057 150 mm 3 mm 3/Pk.
50-791-195 50 mm 3 mm 1/Ea.
50-791-055 50 mm 3 mm 3/Pk.
50-791-056 100 mm 3 mm 3/Pk.
50-791-145 50 mm 1 mm 1/Ea.
50-791-146 100 mm 1 mm 1/Ea.
50-791-147 30 mm 2.1 mm 1/Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 50-791-207 Supplier Waters Corporation Supplier No. 186004826
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC HSS C18 SB columns are used for low pH separations that contain complex mixtures of basic and non-basic compounds.

  • ACQUITY HSS C18 SB columns give you alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases.
  • ACQUITY HSS C18 SB columns are fully scalable and transferable to HPLC separations.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped No
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.