Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation ACQUITY UPLC HSS T3 Column

Catalog No. 50791189 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
50-791-189 150 mm 3 mm 1/Ea.
50-781-827 150 mm 1 mm 1/Ea.
50-781-828 50 mm 2.1 mm 1/Ea.
50-781-829 100 mm 2.1 mm 1/Ea.
50-781-830 150 mm 2.1 mm 1/Ea.
50-781-825 50 mm 1 mm 1/Ea.
50-781-826 100 mm 1 mm 1/Ea.
50-782-078 30 mm 2.1 mm 1/Ea.
50-780-051 30 mm 2.1 mm 3/Pk.
50-791-048 100 mm 3 mm 3/Pk.
50-791-188 50 mm 3 mm 1/Ea.
50-791-187 30 mm 3 mm 1/Ea.
50-791-046 30 mm 3 mm 3/Pk.
50-791-047 50 mm 3 mm 3/Pk.
50-791-049 150 mm 3 mm 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 50-791-189 Supplier Waters Corporation Supplier No. 186004681
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY HSS T3 UPLC columns exhibit ultra-low MS bleed and are fully scalable and transferable to HPLC separations.

  • The universal, silica-based bonded phase used for the ACQUITY HSS T3 sorbents is compatible with 100% aqueous mobile phase and should be your first choice when developing separations for polar and non-polar compounds.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.