Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Action Pump Hand-Operated Drum Pumps

Catalog No. p-158151
Click to view available options
Overall Length (English):
41 in.
Overall Length (Metric):
104.14 cm

Fits 15 to 55 gal. drums

Polypropylene Lever Action Hand Pump
  • Polypropylene and stainless steel
  • Flow rate: 9 gpm (34.1 liter/min.)
  • Shipping weight: 2 lb. (0.91kg)


Stainless-steel T-handle Hand Pump
  • Stainless steel and PTFE
  • Ideal for transferring aggressive chemicals
  • Includes 2 in. (5.08cm) bung
  • Length: 41 in. (104.14cm)
  • Diameter: 1.5 in. (3.81cm) outer body diameter

Specifications

Applications Transferring aggressive chemicals such as MEK, Acetone and Toluene
Flow Rate 22 oz./stroke
Includes 18 in. L PTFE tube, 2 in. adapter
Opening Size (English) 2 in.
Opening Size (Metric) 5 cm
Overall Length (Metric) 104.14 cm
Overall Length (English) 41 in.
For Use With 15 to 30 or 55 gal. drum
Temperature (English) Min 40°F
Temperature (English) Max. 140°F
Material Stainless Steel, PTFE
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.