Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 97-002 Stainless Steel/Aramid Fiber Cut Protection Gloves

Catalog No. 19010384 Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
11
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-384 9
19-010-385 10
19-010-386 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-010-384 Supplier Ansell Supplier No. 298130
Add to Cart
Add to Cart
This item is not returnable. View return policy

Medium duty stainless steel and aramid fiber gloves protect against snips, screws and sheet metal. Ideal for workers in HVAC, automotive, food processing and metal fabrication industries.

  • Twice as thin as standard leather with 6 times the cut protection
  • Foam nitrile-dipped palm for a grip that withstands wet and dry conditions
  • Ergonomic design and breathable construction offer superior comfort and dexterity
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category ll
Construction Knit
Coating Material Nitrile
Color Blue, Black
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free No
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:4321; EN 388:4X21B
For Use With (Application) Handling metal sheets and panels, fastening components, adjusting parts, system equipment repair and maintenance, fabricating metal parts
Glove Cuff Style Hook and Loop
Liner Material Nylon, Spandex, Stainless Steel, Aramid Fiber
Model 298130
Quantity 12 Pairs/Bag, 6 Bags/Cs.
Series ActivArmr™ 97-002
Length (English) 8 in.
Length (Metric) 22.6 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.