Learn More
Ansell ActivArmr™ 97-002 Stainless Steel/Aramid Fiber Cut Protection Gloves
Shop All Ansell ProductsDescription
- Twice as thin as standard leather with 6 times the cut protection
- Foam nitrile-dipped palm for a grip that withstands wet and dry conditions
- Ergonomic design and breathable construction offer superior comfort and dexterity
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category ll |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Blue, Black |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | No |
| Product Type | Cut-resistant Gloves |
| Size | 10 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
