Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr™ 97-008 Multipurpose Medium Duty Glove

Catalog No. 19010022 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-022 Medium
19-010-021 Small
19-010-023 Large
19-010-024 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-010-022 Supplier Ansell Supplier No. 9700800M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provides versatile protection for all your tough jobs. Ideal for working with rough materials and power tools. Advanced layer of aramid fiber provides durability and tough protection against cuts and harsh abrasions (Cut Level 2, Abrasion Level 4).

  • Ideal for working with rough materials and power tools
  • Durable and tough protection against cuts and harsh abrasions
  • Cut Level 2, Abrasion Level 4
  • Reinforced ridges offer extra palm protection
  • Foam nitrile coating provides enhanced wet or dry grip
  • “Second skin” feel gives dexterity and precision
  • Adjustable wrist closure with pull-tab and ID nameplate
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile Foam
Color Black, Gray, Orange
Cut Resistance Rating ANSI A2
Product Type Cut-resistant Gloves
Size Medium
EN388 Standard EN 388:4232B, EN388:4432
For Use With (Application) Cutting, sanding, sawing, piping, landscaping, general handling, flooring, tiling, roofing, general maintenance
Glove Cuff Style Hook and Loop
Liner Material Nylon, Spandex, Aramid Fiber
Model 97-008 M 111811
Series ActivArmr™ 97-008
Length (English) 10 in.
Length (Metric) 24.3 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.