Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ActivArmr RIG CLASS 0 ULW Glove - R011BUL

Catalog No. 17985410 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-985-410 10
17-985-407 7
17-985-408 8
17-985-409 9
17-985-411 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-985-410 Supplier Ansell Supplier No. RIG011BUL100
Add to Cart
Add to Cart

Up to 20% Thinner Glove design offers electrical protection of up to 1000V AC/1500V DC

Key Features and Benefits

  • Form fitting former design: Up to 20% thinner in design resulting in improved dexterity tactility
  • All round protection: Against electrical risks (up to 1000V AC/1500V DC) and Arc flashes
  • Improved Safety and compliance: Silicone Free and Prop 65 compliant and In-house testing of EN388

Description

  • Enhanced comfort: Up to 20% thinner and new form fitting Glove design that provides unmatched dexterity and tactility
  • Electrical protection: Meet requirements for Class 0 (1000V AC/1500V DC) protection
  • Assured protection: Arc flash resistant with Arc Rating of APC 1 and ATPV 9,4 cal/cm2, certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C)
  • Silicone free: Prevent contaminant transfer to final product

As compared to current Class 0 Glove (RIG011B)

Box test IEC 614821-1-2:2014 and ASTM F2675/F2675M:22e1

Based on FTIR test methodology

TRUSTED_SUSTAINABILITY

Specifications

Arc Flash Level 1
Certifications/Compliance ASTM F2675:2021, ASTM D120, EN ISO 21420:2020
Certifications/Compliance (Europe) CE Number, Category III, PPE category ELECTRICAL, EN 60903:2003, Arc Rating of APC 1, EN 388:2016, REACH Compliant
Construction Seamless Knit
Cuff Material Natural Latex Rubber
Color Black
Hand Ambidextrous
Material Natural Latex Rubber
Product Type Electrical Protection Gloves
Size 10
For Use With (Application) Electrical Protection Gloves
Glove Cuff Color Black
Glove Cuff Style Straight
Includes Not applicable
Series R011BUL
Thumb Style Keystone
Length (English) 11 in.
Length (English) Cuff 11 in.
Length (Metric) 288 mm
Length (Metric) Cuff 288 mm
Voltage 1000 VAC, 1500 DC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.