Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SEKISUI Diagnostics™ Acucy™ Influenza A and B Control Kit

Catalog No. 22321129 Shop All SEKISUI Diagnostics Products
Change view
Click to view available options
Analysis Time:
30 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analysis Time
22-321-129 30 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-321-129 Supplier SEKISUI Diagnostics™ Supplier No. 1011

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Meet your quality control requirements of your Acucy™ Influenza A&B testing with this control kit.

  • For in vitro diagnostic use in external quality control testing with the Acucy™ Influenza A and B Test Kit only
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Room Temperature (15°C to 30°C, 59°F to 86°F)
CPT Code 87804QW
Clia Complexity Waived
Detectable Analytes Influenza A and B
Format Kit
Sample Type Nasal, Nasopharyngeal
Sensitivity A: 96.4%, B: 82.3%
Type Control Kit
For Use With (Equipment) Acucy Reader System
Includes 5 Influenza A+/B- Control Swabs, 5 Influenza A-/B+ Control Swabs, Instructions For Use (IFU)
Specificity A: 96.0%, B: 98.1%
Analysis Time 30 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.