Learn More
Description
- Easily print test results directly from the Acucy™ Reader System
- Works with the Acucy™ printer
- Thermal printer roll
- Each roll contains 24 inches of paper
Specifications
Specifications
| Material | Paper |
| Ruled | No |
| Color | White |
| Height (English) | 1.5 in. |
| Height (Metric) | 3.8 cm |
| Length (English) | 7.5 in. |
| Length (Metric) | 19.1 cm |
| Width (English) | 2.5 in. |
| Width (Metric) | 6.4 cm |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.