Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ADA Height Steel Cabinet
GREENER_CHOICE

Catalog No. 06000968 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
36 in.
48 in.
Hinge Side:
Left
Left and Right
Right
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Hinge Side
06-000-968 24 in. Right
06-000-967 18 in. Right
06-000-969 18 in. Left
06-000-970 24 in. Left
06-000-971 36 in. Left and Right
06-000-972 48 in. Left and Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 06-000-968
Add to Cart
Add to Cart
This item is not returnable. View return policy

ADA Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • ADA Height = 32.6 in. Tall
  • White urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Specifications

Width (Metric) 61 cm
Includes Removable Back
No. of Shelves 1
Width (English) 24 in.
Depth (Metric) 55.9 cm
No. of Drawers 1
Hinge Side Right
Height (Metric) 82.9 cm
No. of Doors 1
Color White
Cabinet Type ADA Height
Finish Urethane Powder Coating
Certifications/Compliance SEFA 8
Depth (English) 22 in.
Height (English) 32.6 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.