Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ADA Height Wood Knee Space Panels for use with Apron Rails
GREENER_CHOICE

Catalog No. p-7146173 Shop All Fisherbrand Products
Click to view available options
Material:
Wood (Maple Veneer)
Wood (Oak Veneer)
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain

Fisherbrand™ Wood Knee Space Panels bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Knee space panels close off the casework to the wall to create a clear sitting or standing space under the work surface.

Compliance

SEFA 8

Specifications

Color Natural Stain
Material Wood (Maple Veneer)
For Use With (Equipment) Apron Rails
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Height (English) 32.5 in.
Height (Metric) 82.6 cm
Width (English) 12 to 48 in.
Width (Metric) 30.5 to 121.9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.