Learn More
Description
- For round-bottom tubes
- For 100 mL rectangular bucket in Rotor A-4-44
- 2 pcs.
Specifications
Specifications
| Type | Adapter |
| Tube Type | Round Bottom |
| Capacity | 2 Tubes |
| For Use With (Equipment) | Rotor A-4-44 |
| Tube Size | 18 to 30 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.