Learn More
Description
- Suitable for S-4xUniversal-Large rotor buckets
- Accommodates selected array of tubes, bottles, or cards
Specifications
Specifications
| Tube Type | Round Bottom |
| Capacity | 28 x 9 mL Round Bottom Tubes |
| Max. Tube Diameter | 17.5 mm |
| Max. Tube Length | 136 mm |
| For Use With (Equipment) | S-4xUniversal-Large |
| Vessels per Adapter | 28 |
| No. of Places | 28 |
| No. per Pack | 2/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.