Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter for S-4x400 Bucket

Catalog No. 13864437 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
1 x 175 to 225 mL Conical Tubes
1 x 175 to 250 mL Flat/Conical Bottle
1 x 400 mL Bottle
11 x 7.5 to 12 mL Round Bottom Tubes
15 x 4 to 8 mL Round Bottom Tubes
17 x 12 x 75 mm Round Bottom Tubes
26 x 1.5/2.0 mL Microtubes
4 x 50 mL Conical Tubes
50 mL Self-standing Tubes, 50 mL Centriprep, 30 mL Oak Ridge
7 x 5.0 mL Microtubes, 15 mL Conical Tubes
8 x 9 mL Round Bottom Tubes
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
13-864-437 1 x 175 to 250 mL Flat/Conical Bottle
13-864-443 1 x 175 to 225 mL Conical Tubes
05-414-347 1 x 400 mL Bottle
13-864-442 50 mL Self-standing Tubes, 50 mL Centriprep, 30 mL Oak Ridge
13-864-433 4 x 50 mL Conical Tubes
13-864-434 7 x 5.0 mL Microtubes, 15 mL Conical Tubes
13-864-439 8 x 9 mL Round Bottom Tubes
13-864-436 11 x 7.5 to 12 mL Round Bottom Tubes
13-864-435 15 x 4 to 8 mL Round Bottom Tubes
13-864-441 17 x 12 x 75 mm Round Bottom Tubes
13-864-438 26 x 1.5/2.0 mL Microtubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-864-437 Supplier Eppendorf™ Supplier No. 5910705000
Add to Cart
Add to Cart

Facilitates the use of specific sizes, shapes, and numbers of vessels in rotor buckets for S-4x400 rotor.

  • Suitable for S-4x400 Rotor buckets
  • Accommodates selected array of tubes or bottles
TRUSTED_SUSTAINABILITY

Specifications

Tube Type Flat/Conical Bottom
Capacity 1 x 175 to 250 mL Flat/Conical Bottle
Max. Tube Diameter 62 mm
Max. Tube Length 138 mm
For Use With (Equipment) S-4x400 Bucket
Vessels per Adapter 1
No. of Places 1
No. per Pack 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.