Learn More
Description
- Suitable for S-4x400 Rotor buckets
- Accommodates selected array of tubes or bottles
Specifications
Specifications
| Tube Type | Round Bottom |
| Capacity | 8 x 9 mL Round Bottom Tubes |
| Max. Tube Diameter | 17.5 mm |
| Max. Tube Length | 122 mm |
| For Use With (Equipment) | S-4x400 Bucket |
| Vessels per Adapter | 8 |
| No. of Places | 8 |
| No. per Pack | 2/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.