Learn More
Description
- Suitable for S-4xUniversal rotor buckets
- Accommodates selected array of tubes, bottles, or plates
Specifications
Specifications
| Tube Type | Round Bottom |
| Capacity | 21 x 9 mL Round Bottom Tubes |
| Max. Tube Diameter | 17.5 mm |
| Max. Tube Length | 120 mm |
| For Use With (Equipment) | S-4xUniversal Rotor |
| No. of Places | 21 |
| No. per Pack | 2 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.