Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Adapter for S-4xUniversal Rotor

Catalog No. 13864452 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
1 x 1 L Nalgene Bottle
1 x 500 mL Conical Bottle
1 x 750 mL Flat-bottom Bottle
16 x 5 mL Microtubes, 16 x 15 mL Conical Tubes, 1 MTP/DWP
21 x 9 mL Round Bottom Tubes
26 x 7.5 to 12 mL Round Bottom Tubes
30 x 4 to 8 mL Round Bottom Tubes
46 tubes of 12 x 75mm or 5ml, Round Bottom Tubes (FACS)
5 x MTP/DWP/PCR Plates
7 x 50 mL Conical Tubes, 1 x 96/384-well Microplate, 1 x 250 mL Flat-bottom Bottle, 1 x 175 to 225 mL Conical Bottle
7 x 50 mL Skirted Tubes, 7 x 30 mL Oak Ridge Tubes
9 x 50 mL Conical Tubes, 1 Microplate
Tube Type:
Conical
Flat Bottom
Flat/Conical Bottom
Microtube, Conical
PCR
Round Bottom
Round Bottom (FACS)
Skirted Bottom, Oak Ridge
No. of Places:
1
16/16/1
21
26
30
46
5
7/1/1/1
7/7
9/1
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Tube Type No. of Places
13-864-452 1 x 750 mL Flat-bottom Bottle Flat Bottom 1
05-414-351 7 x 50 mL Skirted Tubes, 7 x 30 mL Oak Ridge Tubes Skirted Bottom, Oak Ridge 7/7
13-864-449 9 x 50 mL Conical Tubes, 1 Microplate Conical 9/1
05-414-353 1 x 1 L Nalgene Bottle Flat Bottom 1
13-864-451 1 x 500 mL Conical Bottle Conical 1
13-864-453 5 x MTP/DWP/PCR Plates PCR 5
13-864-450 7 x 50 mL Conical Tubes, 1 x 96/384-well Microplate, 1 x 250 mL Flat-bottom Bottle, 1 x 175 to 225 mL Conical Bottle Flat/Conical Bottom 7/1/1/1
05-414-350 46 tubes of 12 x 75mm or 5ml, Round Bottom Tubes (FACS) Round Bottom (FACS) 46
13-864-448 16 x 5 mL Microtubes, 16 x 15 mL Conical Tubes, 1 MTP/DWP Microtube, Conical 16/16/1
13-864-447 21 x 9 mL Round Bottom Tubes Round Bottom 21
13-864-446 26 x 7.5 to 12 mL Round Bottom Tubes Round Bottom 26
13-864-445 30 x 4 to 8 mL Round Bottom Tubes Round Bottom 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-864-452 Supplier Eppendorf™ Supplier No. 5910757000
Add to Cart
Add to Cart

The Adapter for S-4xUniversal Rotor facilitates the use of specific sizes, shapes, and numbers of vessels in rotor buckets for the S-4xUniversal Rotor.

  • Suitable for S-4xUniversal rotor buckets
  • Accommodates selected array of tubes, bottles, or plates
TRUSTED_SUSTAINABILITY

Specifications

Tube Type Flat Bottom
Capacity 1 x 750 mL Flat-bottom Bottle
Max. Tube Diameter 102 mm
Max. Tube Length 139 mm
For Use With (Equipment) S-4xUniversal Rotor
No. of Places 1
No. per Pack 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.