Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ SlideMop™ Flat Head Frame and Mop Covers
SDP

Catalog No. 19116750 Shop All Micronova Manufacturing Products
Click to view available options
Material:
PK Plastic
Polyester with Polyester Fill
Polypropylene
Stainless Steel
Autoclavable:
Autoclavable

A simple, effective mop system featuring sturdy, collapsible plates that easily slide into the quilted polyester mop cover and lock into place with an effortless downward push. Available in a choice of stainless steel or polypropylene frame.

The Micronova SlideMop™ Flat Head Mop Frame and Covers is designed for use in the traditional “dip and wring” method or as a “saturation” method where liquid disposal and/or space saving is a factor.

  • Collapsible flat head mop frame and polyester covers
  • Lightweight, economical design for use throughout the facility
  • Quilted polyester mop covers with polyester pad interiors for disinfectant dispersal
  • Choice of Stainless Steel or Plastic Frame
  • Swivel joint ensures correct lift and pull or figure 8 cleaning techniques
  • For use with standard plastic or aluminum threaded handles
  • Can be used with SSU Series Stainless Steel Handle with an ACME adapter
  • Use with W-94 or W-92 wringer
  • Manufactured for use in Controlled Environments, ISO 5 thru 9
  • Available gamma irradiated: 25 kGy minimum dose
  • Good chemical resistance
  • Autoclavable

Specifications

Product Type SlideMop Collapsable Frame, Threaded Handle Attachment
Length (English) 16 in.
Sterility Non-sterile
Length (Metric) 41 cm
Autoclavable Autoclavable
Disposable Reusable
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) Buckets and Wringer
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.