Learn More
Description
- Adapters
- For Eppendorf™ Oak Ridge Tubes
Specifications
Specifications
| Type | Adapter |
| Tube Type | Oak Ridge |
| Capacity | 16 mL |
| For Use With (Equipment) | 16mL Oak Ridge Tubes |
| No. per Pack | 2 Pack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.