Learn More
Description
- 2.6 to 8 mL, set of 2 pcs.
- 250 mL flat, 175 to 225 mL conical, and Nunc™ 250 mL conical, set of 2 pcs.
- Please note that these conical bottles need to be used together with a conical form insert provided by the manufacturer.
- 49 x 2.6 to 8 mL, set of 2 pcs.
- 5.5 to 12 mL, set of 2 pcs.
- 500 mL Corning™, set of 2 pcs.
- 500 mL Nalgene™, set of 2 pcs.
- 50 mL, set of 2 pcs.
- 5 mL FACS, set of 2 pcs.
- 750 mL, set of 2 pcs.
- 9 mL, set of 2 pcs.
- Eppendorf Tubes™ 5.0 mL and 15 mL, set of 2 pcs.
- MTP, DWP, PCR plates, set of 2 pcs.
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | Round Bottom |
| Capacity | 5.5 to 12 mL |
| For Use With (Equipment) | Rotor S-4xUniversal-Large |
| No. of Places | 37 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.