Learn More
Thermo Scientific™ Adapters for TX-1000 Swinging Bucket Rotor

Description
An assortment of adapters for outstanding flexibility
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Type | Rotor Adapter |
Tube Type | 250 mL Conical Bottle |
Capacity | 4 x 250 mL |
Max. Tube Diameter | 62 mm |
Max. Tube Length | 145 mm |
For Use With (Equipment) | 250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.