Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Adapters for TX-1000 Swinging Bucket Rotor
GSA_VA

Catalog No. 75007305
Click to view available options
Capacity:
100 x 9/10 mL
150 to 300 mL Small Blood Bags
164 x 4.5/6 mL
20 x 50 mL
4 x 1000 mL
4 x 250 mL
4 x 500 mL
4 x 6 mL Standard or 4 x 2 mL Deep-Well
4 x 750 mL
48 x 50 mL
8 x 250 mL
96 x 15 mL
For Use With (Equipment):
1000mL Bio-Bottle
15mL Conical Tube
250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
250mL Thermo Scientific Nalgene Bottle
4.5/6mL Blood Collection Tube
500mL Corning Bottle
500mL Nalgene Bottle
50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
50mL Thermo Scientific Nalgene Oak Ridge Tube
750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
9/10mL Blood Collection Tube
Microplate carriers
Small bag/cell culture bags 4 x 2 bags (< 350mL)

An assortment of adapters for outstanding flexibility

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type 250 mL Bottle
Capacity 8 x 250 mL
Max. Tube Diameter 62 mm
Max. Tube Length 145 mm
For Use With (Equipment) 250mL Thermo Scientific Nalgene Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.