Learn More
Caresfield Adhesive Close Specimen Bag

Description
- Strong adhesive seal helps ensure reliable closure to reduce the risk of leaks and contamination.
- Designed for safe specimen collection, handling, storage, and transport in clinical and laboratory environments.
- Durable, puncture-resistant material supports hygienic containment during routine use.
- Clear bag design aids easy identification and visual inspection of contents when needed.
- Suitable for hospitals, diagnostic labs, clinics, and sample transfer workflows requiring secure specimen packaging.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Ziplock |
| Color | Clear |
| Disposable | Single-use |
| Material | Plastic |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Quantity | 1000/Cs. |
| Length (English) | 6 in. |
| Width (English) | 10 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.