Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Adhesive Mount HF RFID Tag for Curved Surfaces

Catalog No. p-7163229 Shop All 3M Products
Click to view available options
Material:
Nylon
Polyamide with Glass Fiber
Quantity:
25/Pk.
50/Pk.

3M™ Adhesive Mount HF RFID Tag is backed with a 3M™ VHB adhesive tape with foam core for easy mounting to curved surfaces.

  • Durable, heavy-duty construction
  • Utilizes passive high frequency 13.56 MHz technology and is pre-programmed unique ID
  • Ready for use with 3M™ Inspection and Asset Management System
  • 3M Catalog# RFID-CURVE , 3M Catalog# RFID-HANG

TRUSTED_SUSTAINABILITY

Specifications

Quantity 25/Pk.
Type RFID Tag
Color Yellow
Material Nylon
For Use With (Application) Mounting to curved surfaces
Height (English) 0.19 in
Height (Metric) 0.5 cm
Length (Metric) 35 mm
Length (English) 1.38 in
Style Backed with 3M™ VHB Adhesive Tape with Foam Core
Width (English) 1.15 in
Width (Metric) 29.2 mm
Model RFID-HANG
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.