Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Adjustable Designer Whiteboard Science Table

Click to view available options
Dimensions (D x W x H):
48 x 24 x 27 to 42 in.
54 x 24 x 27 to 42 in.
60 x 24 x 27 to 42 in.
60 x 30 x 27 to 42 in.
72 x 24 x 27 to 42 in.
Description
- Table core is Industrial grade particleboard with high-pressure laminate (HPL) whiteboard top and a gloss finish
- Under table hat support for 500 lb. weight capacity
- Tables adjust in 3/4 in. increments from 27 to 42 in. height
- 11-gauge leg-bases are fastened to the tabletop with 6 heavy-duty screws
- All legs come standard with simple-adjust glides
- Table Top Thickness: 1.25 in.
- 10 Year Warranty
Specifications
Specifications
| Product Type | Table |
| Finish | Gloss |
| For Use With (Application) | Art and Science Environments |
| Load Bearing Capacity (English) | 500 lb. |
| Style | Black legs |
| Dimensions (D x W x H) | 48 x 24 x 27 to 42 in. |
| Top Style | Whiteboard |
| Warranty | 10 years |
| Color | White |
| Certifications/Compliance | MAS2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction