Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Adjustable Designer Whiteboard Science Table
SCI_ED

Catalog No. S83730
Click to view available options
Dimensions (D x W x H):
48 x 24 x 27 to 42 in.
54 x 24 x 27 to 42 in.
60 x 24 x 27 to 42 in.
60 x 30 x 27 to 42 in.
72 x 24 x 27 to 42 in.

High end designer adjustable legs for science and art environments

  • Table core is Industrial grade particleboard with high-pressure laminate (HPL) whiteboard top and a gloss finish
  • Under table hat support for 500 lb. weight capacity
  • Tables adjust in 3/4 in. increments from 27 to 42 in. height
  • 11-gauge leg-bases are fastened to the tabletop with 6 heavy-duty screws
  • All legs come standard with simple-adjust glides
  • Table Top Thickness: 1.25 in.
  • 10 Year Warranty

Specifications

Product Type Table
Color White
Top Style Whiteboard
Certifications/Compliance MAS2
Finish Gloss
Style Black legs
For Use With (Application) Art and Science Environments
Dimensions (D x W x H) 60 x 30 x 27 to 42 in.
Load Bearing Capacity (English) 500 lb.
Warranty 10 years
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.