Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating Adjustable Height Titan Stool, Steel Seat, with Back Rest gray Frame



Click to view available options
Height (English):
18 to 26 in.
24 to 32 in.
30 to 38 in.
Description
- Curved Footring for Extra Leg Support
- 14-Gauge Steel Tubing
- Industrial Grade Dome Glides
- Full Welds at Each Leg for Extreme Durability
- 1000 lb. Weight Capacity
- Black Poly Center Soft gray Steel
- Heavy-Duty Steel Backrest With Double Locking Mechanism
- Add-on Adjustable Height Inserts Adjust to Nine Heights
- 10-Year Warranty
Specifications
Specifications
Product Type | Heavy-duty Stool |
Height (English) | 24 to 32 in. |
Color | Black, Gray |
Material | Steel |
Seating Type | Stool with Back |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction